Overview
Mfr description
D6565-L06-S06-SS L06FMS-S06FMS STRAIGHT
Specifications
- Thread Size 2M14X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length34.5
- SeriesD6565_REDUCER
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data