Motion
D6600-SP-S25-S25-S25-SS

BRENNAN INDUSTRIES INC
D6600-SP-S25-S25-S25-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12095529
MFR #D6600-SP-S25-S25-S25-SS
Price$545.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-S25-S25-S25-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12095529
MFR #D6600-SP-S25-S25-S25-SS

Mfr description
D6600-SP-S25-S25-S25-SS S25MBT-S25MBT-S2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.67/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    55.0
  • Thread Size 2
    HEAVY 25MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D6600_SP
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)