Overview
Mfr description
D6600-SP-S38-S38-S38-SS S38MBT-S38MBT-S3
Specifications
- Thread Size 2HEAVY 38MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length72.5
- Hex Body50.0
- SeriesD6600_SP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data