Motion
D6600-SP-S38-S38-S38-SS-X

BRENNAN INDUSTRIES INC
D6600-SP-S38-S38-S38-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #12095538
MFR #D6600-SP-S38-S38-S38-SS-X
Price$908.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-S38-S38-S38-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #12095538
MFR #D6600-SP-S38-S38-S38-SS-X

Mfr description
D6600-SP-S38-S38-S38-SS-X S38MBT-S38MBT-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.82/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    57.0
  • Thread Size 2
    M52X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D6600_SP_X
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)