Specifications
Dimensions
- Hex Body36.0
- Overall Length49.0
- Thread Size 2M36X2.0
Details
- ManufacturerName (description attribute)Brennan
- SeriesD6602_SP
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)