Overview
Mfr description
D7400-L08-12-ED-SS-X L08MBT-12MBSPP ED S
Specifications
- Thread Size 23/4-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length36.0
- Hex Body32.0
- SeriesD7400_ED_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data