Overview
Mfr description
D7400-L18-16-ED-SS L18MBT-16MBSPP ED STR
Specifications
- Thread Size 21-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length50.5
- Hex Body41.0
- SeriesD7400_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data