Overview
Mfr description
D7400-L22-06-ED-SS-X L22MBT-06MBSPP ED S
Specifications
- ManufacturerName (description attribute)Brennan
- Hex Body32.0
- Overall Length36.0
- Seal MaterialVITON«
- SeriesD7400_ED_X
- ShapeSTRAIGHT
- Thread Size 23/8-19
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data