Motion
D7400-L28-24-CF-SS

BRENNAN INDUSTRIES INC
D7400-L28-24-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12096151
MFR #D7400-L28-24-CF-SS
List Price$191.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L28-24-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12096151
MFR #D7400-L28-24-CF-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.07/each for your price

Overview

Mfr description
D7400-L28-24-CF-SS L28MBT-24MBSPP CF STR

Specifications

  • Thread Size 2
    1-1/2-11
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    61.0
  • Hex Body
    55.0
  • Series
    D7400_CF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text