Overview
Mfr description
D7400-L28-24-CF-SS-X L28MBT-24MBSPP CF S
Specifications
- Thread Size 21-1/2-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length50.0
- Hex Body55.0
- SeriesD7400_CF_X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data