Motion
D7400-S20-24-CF-SS-X

BRENNAN INDUSTRIES INC
D7400-S20-24-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12096466
MFR #D7400-S20-24-CF-SS-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S20-24-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12096466
MFR #D7400-S20-24-CF-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D7400-S20-24-CF-SS-X S20MBT-24MBSPP CF S

Specifications

  • Thread Size 2
    1-1/2-11
  • Shape
    STRAIGHT
  • Overall Length
    58.0
  • Hex Body
    55.0
  • Series
    D7400_CF_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text