Overview
Mfr description
D7400-S25-24-ED-SS S25MBT-20MBSPP ED STR
Specifications
- Thread Size 21-1/2-11
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length73.0
- Hex Body55.0
- SeriesD7400_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data