Motion
D7404-L12-12-SS

BRENNAN INDUSTRIES INC
D7404-L12-12-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12096658
MFR #D7404-L12-12-SS
List Price$96.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7404-L12-12-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12096658
MFR #D7404-L12-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.44/each for your price

Overview

Mfr description
D7404-L12-12-SS L12MBT-12MBSPT STRAIGHT

Specifications

  • Thread Size 2
    3/4-14
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    43.0
  • Hex Body
    27.0
  • Series
    D7404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought