Motion
D7404-L22-06-SS

BRENNAN INDUSTRIES INC
D7404-L22-06-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12096686
MFR #D7404-L22-06-SS
List Price$126.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7404-L22-06-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12096686
MFR #D7404-L22-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.17/each for your price

Overview

Mfr description
D7404-L22-06-SS L22MBT-06MBSPT STRAIGHT

Specifications

  • Thread Size 2
    3/8-19
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    43.5
  • Hex Body
    32.0
  • Series
    D7404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text