Motion
D7404-S38-24-SS-X

BRENNAN INDUSTRIES INC
D7404-S38-24-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12096798
MFR #D7404-S38-24-SS-X
List Price$264.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7404-S38-24-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12096798
MFR #D7404-S38-24-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.43/each for your price

Overview

Mfr description
D7404-S38-24-SS-X S38MBT-24MBSPT STRT W/

Specifications

  • Thread Size 2
    1-1/2-11
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    53.0
  • Hex Body
    55.0
  • Series
    D7404_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text