Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7405-S16-12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12097077
MFR #D7405-S16-12-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D7405-S16-12-SS-X S16MBT-12FBSPP STRT W/

Specifications

  • Thread Size 2
    3/4-14
  • Shape
    STRAIGHT
  • Overall Length
    43.0
  • Hex Body
    36.0
  • Series
    D7405_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text