Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7501-E12-04-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12097193
MFR #D7501-E12-04-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D7501-E12-04-SS-X E12MBT-04MBSPT 90 W/O

Specifications

  • Thread Size 2
    1/4-19
  • Shape
    90 DEGREE ANGLE
  • Overall Length
    21.5
  • Hex Body
    14.0
  • Series
    D7501_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text