Overview
Mfr description
D7501-L10-06-SS L10MBT-06MBSPT 90 STNLS
Specifications
- Thread Size 23/8-19
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length30.0
- Hex Body14.0
- SeriesD7501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data