Overview
Mfr description
D7501-L15-08-SS L15MBT-08MBSPT 90 STNLS
Specifications
- Thread Size 21/2-14
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length36.5
- Hex Body19.0
- SeriesD7501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data