Overview
Mfr description
D7501-S10-04-SS S10MBT-04MBSPT 90 STNLS
Specifications
- Thread Size 21/4-19
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length34.0
- Hex Body17.0
- SeriesD7501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data