Motion
69AHC519-60
Conveyor Belt Idler - C/D Rating, 5.0000 in Roll Diameter, 60.0000 in Belt Width
MI ITEM #12097566
MFR #69AHC519-60
Price$1,740.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - C/D Rating, 5.0000 in Roll Diameter, 60.0000 in Belt Width
MI ITEM #12097566
MFR #69AHC519-60

Mfr description
69AHC519-60 5IN RET ALIGN 60BW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,740.92/each

Specifications

Dimensions

  • Belt Width  
    60.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    C/D
  • Idler Type
    Return Training Idler
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)