Overview
Mfr description
D7501-S10-08-SS S10MBT-08MBSPT 90 STNLS
Specifications
- Thread Size 21/2-14
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length37.0
- Hex Body19.0
- SeriesD7501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data