Overview
Mfr description
D7501-S12-06-SS S12MBT-06MBSPT 90 STNLS
Specifications
- Thread Size 23/8-19
- Shape90 DEGREE ANGLE
- ManufacturerName (description attribute)Brennan
- Overall Length43.7
- Hex Body17.0
- SeriesD7501
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data