1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
69AHC541-367
Conveyor Belt Idler - 35 ° Trough Angle, 5.0000 in Roll Diameter
MI ITEM #
12097615
MFR #
69AHC541-367
Price
$670.24
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 69AHC541-367
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
69AHC541-367
Conveyor Belt Idler - 35 ° Trough Angle, 5.0000 in Roll Diameter
MI ITEM #
12097615
MFR #
69AHC541-367
Mfr description
69AHC541-367 IDLER 5" 35DEG 36BW LRC HC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$670
.24
/each
Add to Cart
Specifications
Dimensions
Roll
Diameter
5.0000 in
Details
Idler Type
Troughing Idler
Material
Steel
Trough Angle Degrees
35 °
Type Of Bearing
Tapered Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items