Motion
69AHC601-54W
Conveyor Belt Idler - C/D Rating, 20 ° Trough Angle, 6.0000 in Roll Diameter, 54.0000 in Belt Width
MI ITEM #12097652
MFR #69AHC601-54W
Price$925.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - C/D Rating, 20 ° Trough Angle, 6.0000 in Roll Diameter, 54.0000 in Belt Width
MI ITEM #12097652
MFR #69AHC601-54W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$925.97/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    6.0000 in
  • Weight
    113 lbs

Details

  • CEMA Rating
    C/D
  • Idler Type
    Troughing Idler
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
69AHC601-54W IDLER 6" 20 DEG 54BW HC SEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought