Overview
Mfr description
69AHC630-18W IDLER 6" 35 DEG 18BW HC SEA
Specifications
- CEMA RatingC/D
- Idler TypeTroughing Idler
- Roll Diameter
- Belt Width
- Type Of BearingTapered Roller
- Trough Angle Degrees35 °
- Weight52 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data