Motion
69AHC630-42W
Conveyor Belt Idler - C/D Rating, 35 ° Trough Angle, 6.0000 in Roll Diameter, 42.0000 in Belt Width
Mi Item #12097721
MFR #69AHC630-42W
Price$845.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - C/D Rating, 35 ° Trough Angle, 6.0000 in Roll Diameter, 42.0000 in Belt Width
Mi Item #12097721
MFR #69AHC630-42W

Mfr description
69AHC630-42W IDLER 6" 35 DEG 42BW HC SEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$845.01/each

Specifications

Dimensions

  • Belt Width  
    42.0000 in
  • Roll Diameter  
    6.0000 in
  • Weight
    86 lbs

Details

  • CEMA Rating
    C/D
  • Idler Type
    Troughing Idler
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)