Motion
73AK4233-48
Conveyor Belt Idler - E Rating, 35 ° Trough Angle, 7.2500 in Roll Diameter, 48.0000 in Belt Width
MI ITEM #12098583
MFR #73AK4233-48
Price$4,715.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - E Rating, 35 ° Trough Angle, 7.2500 in Roll Diameter, 48.0000 in Belt Width
MI ITEM #12098583
MFR #73AK4233-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,715.49/each

Specifications

Dimensions

  • Belt Width  
    48.0000 in
  • Roll Diameter  
    7.2500 in
  • Weight
    303 lbs

Details

  • CEMA Rating
    E
  • Idler Type
    Impact Troughing Idler
  • Trough Angle Degrees
    35 °

Overview

Mfr description
73AK4233-48 IDLER 7 1/4" 35DEG 48BW SDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought