Motion
D7506-L18-08-SS

BRENNAN INDUSTRIES INC
D7506-L18-08-SS

D7506-L18-08-SS L18FMS-08FBSPP STRAIGHT
Mi Item #12098596
MFR #D7506-L18-08-SS
Price$186.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7506-L18-08-SS

D7506-L18-08-SS L18FMS-08FBSPP STRAIGHT
Mi Item #12098596
MFR #D7506-L18-08-SS

Mfr description
D7506-L18-08-SS L18FMS-08FBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.96/each

Specifications

Dimensions

  • End 1 Size
    M26X1.5
  • End 2 Size
    1/2-14

Details

  • End 1 Style
    FEMALE METRIC SWIVEL DIN 24DEG
  • End 2 Style
    FEMALE BSPP (G)
  • Fitting Material
    Stainless Steel
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)