Motion
D7506-S12-04-SS

BRENNAN INDUSTRIES INC
D7506-S12-04-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12098650
MFR #D7506-S12-04-SS
Price$59.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7506-S12-04-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12098650
MFR #D7506-S12-04-SS

Mfr description
D7506-S12-04-SS S12FMS-04FBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.60/each

Specifications

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube Swivel x Female BSPP
  • Connection Type
    DIN 2353 Flareless Tube Swivel Female BSPP Connector
  • Description Keyword
    Connector
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7506-S12-04-SS
  • Material
    Stainless Steel
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
  • Type
    Tube Swivel Female BSPP Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)