1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
73ASDX610-78S
Conveyor Replacement Idler Roller - 6.0000 in Roller Diameter, 72.0000 in Belt Width, Steel Material
Mi Item #
12098775
MFR #
73ASDX610-78S
Price
$1,225.09
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
CONTINENTAL GLOBAL MH 73ASDX610-78S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
73ASDX610-78S
Conveyor Replacement Idler Roller - 6.0000 in Roller Diameter, 72.0000 in Belt Width, Steel Material
Mi Item #
12098775
MFR #
73ASDX610-78S
Mfr description
73ASDX610-78S ROLL 6" X 82" SDX RETURN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,225
.09
/each
Add to Cart
Specifications
Dimensions
Belt Width
72.0000 in
Roller Diameter
6.0000 in
Roller Length
82.0000 in
Details
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items