Motion
D7601-L06-L06-04-SS

BRENNAN INDUSTRIES INC
D7601-L06-L06-04-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12098841
MFR #D7601-L06-L06-04-SS
Price$96.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-L06-L06-04-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12098841
MFR #D7601-L06-L06-04-SS

Mfr description
D7601-L06-L06-04-SS L06MBT-L06MBT-04MBSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.47/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    27.0
  • Thread Size 2
    LIGHT 06MM TUBE OD

Details

  • Series
    D7601
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)