Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-L10-L10-02-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12098883
MFR #D7601-L10-L10-02-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D7601-L10-L10-02-SS L10MBT-L10MBT-02MBSP

Specifications

  • Shape
    TEE
  • Overall Length
    30.0
  • Series
    D7601
  • Hex Body
    14.0
  • Thread Size 2
    LIGHT 10MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text