Motion
D7601-L12-L12-08-SS-X

BRENNAN INDUSTRIES INC
D7601-L12-L12-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12098933
MFR #D7601-L12-L12-08-SS-X
List Price$119.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-L12-L12-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12098933
MFR #D7601-L12-L12-08-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.02/each for your price

Overview

Mfr description
D7601-L12-L12-08-SS-X L12MBT-L12MBT-08MB

Specifications

  • Shape
    TEE
  • Overall Length
    28.0
  • Series
    D7601_X
  • Hex Body
    19.0
  • Thread Size 2
    M18X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text