Motion
73ASDX736-42S
73ASDX736-42S
MI ITEM #12099502
MFR #73ASDX736-42S
Price$3,033.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
73ASDX736-42S
MI ITEM #12099502
MFR #73ASDX736-42S

Mfr description
73ASDX736-42S IDLER 7 1/4" 35 DEG 42BW S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,033.03/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Overall Length
    51 in
  • Weight
    196 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)