Motion
73ASDX736-48S
73ASDX736-48S
Mi Item #12099506
MFR #73ASDX736-48S
Price$3,960.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
73ASDX736-48S
Mi Item #12099506
MFR #73ASDX736-48S

Mfr description
73ASDX736-48S IDLER 7 1/4" 35 DEG 48BW S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,960.33/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Overall Length
    57 in
  • Weight
    226 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)