Motion
D7801-L22-12-CF-SS

BRENNAN INDUSTRIES INC
D7801-L22-12-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12099519
MFR #D7801-L22-12-CF-SS
List Price$179.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L22-12-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12099519
MFR #D7801-L22-12-CF-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.65/each for your price

Overview

Mfr description
D7801-L22-12-CF-SS L22MBT-12MBSPP CF 90

Specifications

  • Shape
    90 DEGREE ANGLE
  • Overall Length
    45.5
  • Series
    D7801_CF
  • Hex Body
    27.0
  • Thread Size 2
    3/4-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought