Motion
D7801-L42-24-ED-BANJO-SS-X

BRENNAN INDUSTRIES INC
D7801-L42-24-ED-BANJO-SS-X

Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #12099648
MFR #D7801-L42-24-ED-BANJO-SS-X
Price$3,153.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L42-24-ED-BANJO-SS-X

Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #12099648
MFR #D7801-L42-24-ED-BANJO-SS-X

Mfr description
D7801-L42-24-ED-BANJO-SS-X L42MBT-24MBSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,153.71/each

Specifications

Dimensions

  • Hex Body
    70 mm
  • Hex Size
    70 mm
  • Thread Size 2
    G-1-1/2-11
  • Tube Size
    42 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male BSPP ED
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type E) Port 90° Banjo Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Male BSPP ED Seal
  • End 2 Thread
    G-1-1/2-11
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7801-L42-24-ED-BANJO-SS-X
  • Material
    Stainless Steel
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    90° Elbow
  • Type
    Port 90° Banjo Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)