Motion
D7801-S30-20-CF-SS-X

BRENNAN INDUSTRIES INC
D7801-S30-20-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #12099935
MFR #D7801-S30-20-CF-SS-X
Price$528.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-S30-20-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #12099935
MFR #D7801-S30-20-CF-SS-X

Mfr description
D7801-S30-20-CF-SS-X S30MBT-20MBSPP CF 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.52/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    49.0
  • Thread Size 2
    1-1/4-11

Details

  • Series
    D7801_CF_X
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)