Motion
D7802-L08-04-NWO-RR-X

BRENNAN INDUSTRIES INC
D7802-L08-04-NWO-RR-X

Compression Elbow & Straight - Elbow, Steel
Mi Item #12099997
MFR #D7802-L08-04-NWO-RR-X
Price$45.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7802-L08-04-NWO-RR-X

Compression Elbow & Straight - Elbow, Steel
Mi Item #12099997
MFR #D7802-L08-04-NWO-RR-X

Mfr description
D7802-L08-04-NWO-RR-X L08MBT-04MBSPPAORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.54/each

Specifications

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male Adjustable BSPP ORR
  • Connection Type
    DIN 2353 Flareless Tube Male Adjustable BSPP (Type H) Port 45° Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male DIN
  • End 2 Style
    Male BSPP Adjustable ORR
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7802-L08-04-NWO-RR-X
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Seal Material
    Buna-N (Nitrile)
  • Shape
    45° Elbow
  • Type
    Tube Male Adjustable BSPP Port 45° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)