Motion
D7803-L28-L28-16-CF-SS

BRENNAN INDUSTRIES INC
D7803-L28-L28-16-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12100080
MFR #D7803-L28-L28-16-CF-SS
List Price$474.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7803-L28-L28-16-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12100080
MFR #D7803-L28-L28-16-CF-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.86/each for your price

Overview

Mfr description
D7803-L28-L28-16-CF-SS L28MBT-L28MBT-16M

Specifications

  • Shape
    TEE
  • Overall Length
    49.0
  • Series
    D7803_CF
  • Hex Body
    36.0
  • Thread Size 2
    LIGHT 28MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text