Motion
D7803-L28-L28-16-CF-SS-X

BRENNAN INDUSTRIES INC
D7803-L28-L28-16-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12100083
MFR #D7803-L28-L28-16-CF-SS-X
List Price$420.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7803-L28-L28-16-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12100083
MFR #D7803-L28-L28-16-CF-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.32/each for your price

Overview

Mfr description
D7803-L28-L28-16-CF-SS-X L28MBT-L28MBT-1

Specifications

  • Shape
    TEE
  • Overall Length
    38.0
  • Series
    D7803_CF_X
  • Hex Body
    36.0
  • Thread Size 2
    M36X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text