Motion
D7803-L35-L35-20-CF-SS

BRENNAN INDUSTRIES INC
D7803-L35-L35-20-CF-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12100091
MFR #D7803-L35-L35-20-CF-SS
Price$919.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7803-L35-L35-20-CF-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12100091
MFR #D7803-L35-L35-20-CF-SS

Mfr description
D7803-L35-L35-20-CF-SS L35MBT-L35MBT-20M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.30/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    57.0
  • Thread Size 2
    LIGHT 35MM TUBE OD

Details

  • Series
    D7803_CF
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)