Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7803-S20-S20-08-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12100113
MFR #D7803-S20-S20-08-CF-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D7803-S20-S20-08-CF-SS-X S20MBT-S20MBT-0

Specifications

  • Shape
    TEE
  • Overall Length
    37.0
  • Series
    D7803_CF_X
  • Hex Body
    27.0
  • Thread Size 2
    M30X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text