Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7804-L42-24-L42-CF-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12100191
MFR #D7804-L42-24-L42-CF-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D7804-L42-24-L42-CF-SS L42MBT-24MBSPP CF

Specifications

  • Shape
    TEE
  • Overall Length
    63.0
  • Series
    D7804_CF
  • Hex Body
    50.0
  • Thread Size 2
    1-1/2-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text