Motion
D7804-S20-12-S20-CF-SS-X

BRENNAN INDUSTRIES INC
D7804-S20-12-S20-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12100203
MFR #D7804-S20-12-S20-CF-SS-X
List Price$245.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7804-S20-12-S20-CF-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12100203
MFR #D7804-S20-12-S20-CF-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.52/each for your price

Overview

Mfr description
D7804-S20-12-S20-CF-SS-X S20MBT-12MBSPP

Specifications

  • Shape
    TEE
  • Overall Length
    37.0
  • Series
    D7804_CF_X
  • Hex Body
    27.0
  • Thread Size 2
    3/4-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text