Motion
D8400-E06-10-CF-SS-X

BRENNAN INDUSTRIES INC
D8400-E06-10-CF-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12100523
MFR #D8400-E06-10-CF-SS-X
Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-E06-10-CF-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12100523
MFR #D8400-E06-10-CF-SS-X

Mfr description
D8400-E06-10-CF-SS-X E06MBT-10MM CF STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.45/each

Specifications

Dimensions

  • Hex Body
    14 mm
  • Hex Size
    14 mm
  • Thread Size 2
    M10 x 1.0
  • Tube Size
    6 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male DIN
  • End 1 Thread
    M10 x 1.0
  • End 2 Style
    Male Metric Cut Face
  • End 2 Thread
    M10 x 1.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8400-E06-10-CF-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Shape
    STRAIGHT
  • Type
    Tube Male Metric Port Connector
  • Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)