Motion
D8400-L06-08-CF-SS

BRENNAN INDUSTRIES INC
D8400-L06-08-CF-SS

Compression Elbow & Straight - Male Connector, Stainless Steel
Mi Item #12100566
MFR #D8400-L06-08-CF-SS
Price$97.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L06-08-CF-SS

Compression Elbow & Straight - Male Connector, Stainless Steel
Mi Item #12100566
MFR #D8400-L06-08-CF-SS

Mfr description
D8400-L06-08-CF-SS L06MBT-08MM CF STRAIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.38/each

Specifications

Dimensions

  • Hex Body
    14 mm
  • Hex Size
    14 mm
  • Thread Size 2
    M08 x 1.0
  • Tube Size
    6 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Male Metric CF
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (Type B) Port Connector
  • Description Keyword
    Male Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M12 x 1.5
  • End 2 Style
    Male Metric Cut Face
  • End 2 Thread
    M08 x 1.0
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D8400-L06-08-CF-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    315.02 bar, 4569 psi
  • Shape
    STRAIGHT
  • Type
    Tube Male Metric Port Connector
  • Working Pressure
    4569 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)