Motion
D8400-L06-14-V-ISO 6149

BRENNAN INDUSTRIES INC
D8400-L06-14-V-ISO 6149

Compression Elbow & Straight - Connector, Steel
Mi Item #12100656
MFR #D8400-L06-14-V-ISO 6149
Price$10.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L06-14-V-ISO 6149

Compression Elbow & Straight - Connector, Steel
Mi Item #12100656
MFR #D8400-L06-14-V-ISO 6149

Mfr description
D8400-L06-14-V-ISO 6149 L06MBT-14MM ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.27/each

Specifications

Dimensions

  • Thread Size 2
    M14 x 1.5
  • Tube Size
    38 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male Metric ORB (ISO 6149)
  • Connection Type
    DIN 2353 Flareless Tube Male Metric (ISO 6149) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.2
  • End 2 Style
    Male Metric ORB
  • End 2 Thread
    M14 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D8400-L06-14-V-ISO 6149
  • Material
    Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Plating
    Zinc Nickel
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
  • Type
    Tube Male Metric
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)