1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL GLOBAL MH
78AH544-36S
78AH544-36S
MI ITEM #
12100937
MFR #
78AH544-36S
Price
$1,872.38
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
CONTINENTAL GLOBAL MH 78AH544-36S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL GLOBAL MH
78AH544-36S
78AH544-36S
MI ITEM #
12100937
MFR #
78AH544-36S
Mfr description
78AH544-36S IDLER 5" 45 DEG 36BW H+ S/A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,872
.38
/each
Add to Cart
Specifications
Dimensions
Belt
Width
36 in
Overall Length
45 in
Weight
75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items